Beli mist separator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)
    Mulai

    Rp809.900

    AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)
    Deskripsi:
    Washable electrostatic air filters can be washed and reused, which eliminates the hassle and expense of purchasing and storing replacement filters. They are made with filter media that retains its particle-attracting electrostatic charge after washing.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Washable Electrostatic Air Filter
    • Common Applications: General Use
    • Filter Efficiency - Air Filters (%): 85
    • Filters Out: Cat & Dog Dander; Cement Dust; Dust Mites; Dusting Aids; Fabric Protector; Hair Spray; MERV 5-8 Mold; Pudding Mix; Spores
    • Frame or Header Material: Aluminium
    • Maximum Temperature (°F): 150
    • Media Color: Blue/White
    • Media Material: Polypropylene
    • Performance Rating: MERV 5
    • Removes Particles Down To (micron): 3.0 to 10.0
    • Standards: UL 900
    • Style - Air Filters: Panel
  2. AIR HANDLER Washable Metal Air Filters
    Mulai

    Rp169.900

    AIR HANDLER Washable Metal Air Filters
    Deskripsi:
    General use metal mesh filters are primarily used on the intake of HVAC equipment to prevent large airborne particles such as dust, leaves, and pests from entering and damaging the HVAC equipment.
    atribut:
    • UNSPSC: 40161505
  3. AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)
    Mulai

    Rp479.900

    AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)
    Deskripsi:
    Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.
    atribut:
    • UNSPSC: 40161525
    • Air Filter Item: Filter Pad Holding Frame
    • For use with: Filter Pad
    • Frame or Header Material: Galvanized Steel
  4. AIR HANDLER Pleated Air Filters
    Mulai

    Rp429.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  5. Aegis Filter Filter Udara Motor
    Mulai

    Rp16.900

    Aegis Filter Filter Udara Motor
    Deskripsi:
    Filter udara akan menyaring partikel debu dan kotoran agar tidak tersedot ke ruang mesin motor Anda melalui air intake. Jika filter udara kotor, pori-pori akan menyempit, sehingga bisa mengakibatkan tenaga mesin menurun serta efisiensi BBM berkurang. Bahkan bila filter udara tidak berfungsi dengan baik, maka bisa saja membuat mesin motor jebol.
  6. AIR HANDLER Cartridge Air Filters
    Mulai

    Rp2.499.900

    AIR HANDLER Cartridge Air Filters
    Deskripsi:
    MERV 14 cartridge air filters capture 90% to 95% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 85% to 90% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 50% to 75% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 13 cartridge air filters.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Cartridge Air Filter
    • Collapsible: No
    • Frame or Header Material: Steel
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 625
    • Maximum Temperature (°F): 250
    • Media Color: White
    • Media Material: Microfiber
    • Media Separator Construction: Aluminium
    • Nominal Width (inch): 24
    • Recommended Final Resistance (in wc): 1.5
    • Standards: UL Classified
    • Style - Air Filters: Box
  7. AIR HANDLER Minipleat Air Filters
    Mulai

    Rp969.900

    AIR HANDLER Minipleat Air Filters
    Deskripsi:
    MERV 11 minipleat air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 50%to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder).
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Mini-Pleat Air Filter
    • Max. Velocity (fpm): 625
    • Maximum Temperature (°F): 160
    • Media Color: White
    • Media Separator Construction: Glue
    • Style - Air Filters: Box
  8. BINKS Air Filter Pads (Filter Udara)
    Mulai

    Rp5.099.900

    BINKS Air Filter Pads (Filter Udara)
    Deskripsi:
    Paint collector air filter pads not only capture dust and particles in the paint booth's air stream, they also trap paint overspray to keep it from clogging the booth's fans, ducts, and motors or entering the surrounding air. They are commonly used in the automotive and manufacturing industries.
    atribut:
    • Air Filter Item: Air Filter Pad
    • Common Applications: Paint Collection
    • Style - Air Filters: Pad
  9. SMC Pressure Reducing Valve with Mist Separator AMR Series
    Mulai

    Rp5.399.900

Daftar Harga mist separator Terbaru October 2026
AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)Rp809.900
GRAINGER Air Filter Roll (Saringan Udara Gulungan)Rp11.999.900
SMC Mist Separator (Filter Kabut)Rp359.900
AIR HANDLER Washable Metal Air FiltersRp169.900
AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)Rp479.900
AIR HANDLER Pleated Air FiltersRp429.900
Aegis Filter Filter Udara MotorRp16.900
AIR HANDLER Cartridge Air FiltersRp2.499.900
SMC Air Filter Af20 (Filter Udara)Rp64.900
SMC Filter Element for AF Series (Kartrid Filter Udara)Rp24.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)